Skip to Content
Merck
All Photos(1)

Key Documents

F7427

Sigma-Aldrich

Nunc® EasYFlasks, Nunclon® Δ Surface

Nunclon® Δ surface treatment, 75 cm2 angled neck, vent/close cap, 100/cs

Synonym(s):

cell culture flask, tissue culture flask, tissue culture treated flask

Sign Into View Organizational & Contract Pricing

Select a Size

1 CASE
R$4,284.00

R$4,284.00


Check Cart for Availability


Select a Size

Change View
1 CASE
R$4,284.00

About This Item

UNSPSC Code:
41122104
NACRES:
NB.13

R$4,284.00


Check Cart for Availability

material

canted neck transparent polystyrene flask
screw top blue high-density polyethylene cap (vent)

sterility

sterile; γ-irradiated

feature

with cap

packaging

case of 100 ea (20 packs x 5 flasks)

manufacturer/tradename

Nunc 156472

flask working volume

25 mL

surface area

75 cm2

fitting

33 mm cap

binding type

Nunclon Delta surface

Looking for similar products? Visit Product Comparison Guide

General description

Nunc® EasYFlasks, Nunclon® Δ Surface

  • Nunclon® Δ certified: a proprietary cell culture surface treatment that offers maximum adhesion for a broad range of cell types. The ergonomic design with angled neck and wide opening allows easy access to the growth surface by pipettes or cell scrapers.
  • Ergonomic design with a 1/3 turn to open, close or vent
  • Low profile to maximize incubator space
  • Volume graduations printed and molded on both sides
  • Slightly angled side walls for complete viewing under a microscope
  • Sterilized by gamma irradiation and certified to be nonpyrogenic
  • Nunclon Delta Certification, including testing on four different cell types, provided in each case
  • Vent/close caps feature a “Y” mark that allows visual verification of vent position.
  • Vent position easily distinguished even when flasks are stacked in incubators.
  • Filter membrane provides effective barrier against micro-organisms.
  • Well-defined, hydrophobic filter membrane offers continuous venting with consistent gas exchange and no lot-to-lot variation.
  • Chemically robust membrane meets USP class VI standards and is produced without animal-derived substances.

Legal Information

EasYFlasks is a trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Nunclon is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service