EPF740543045
Eppendorf® CryoCube® F740h
capacity 740 L, classic interface, handle right side, 5 shelves, LN2 backup system, AC/DC input 120 - 208 V, US 3-pin plug (NEMA L5-15 twist-lock cable)
Synonym(s):
Freezers, cryofreezer, minus 80 freezer, negative 80 freezer, ultra-low temperature freezer
About This Item
packaging
pkg of 1 ea
manufacturer/tradename
Eppendorf® F740543045
parameter
temp. range at -50—-86 °C
W × D × H
111 cm × 90.2 cm × 197.3 cm
capacity
740 L
weight
342 kg
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Features and Benefits
- Classic interface
- Volume: 740 L (26.1 ft³)
- Consumes only 11.8 kWh/day (green; -80 °C; 230 V))
- Holds up to 52,800 samples
- Pull-down time to -80 °C: 4 h 10 min
- Interior: Stainless steel; exterior: powder coated steel
- Polyurethane foam + Vacuum insulation panels (body)
- 5 compartments with 3 insulated and sealed inner doors
- Right-handed outer door, air-cooled
- Compatible with CO2/LN2 injection system (Type "narrow") as backup for highest sample safety
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service