EPF740540025
Eppendorf® CryoCube® F740h
capacity 740 L, classic interface, handle right side, 3 shelves, AC/DC input 120 - 208 V, US 3-pin plug
Synonym(s):
Freezers, cryofreezer, minus 80 freezer, negative 80 freezer, ultra-low temperature freezer
About This Item
packaging
pkg of 1 ea
manufacturer/tradename
Eppendorf® F740540025
parameter
temp. range at -50—-86 °C
W × D × H
111 cm × 90.2 cm × 197.3 cm
capacity
740 L
weight
326 kg
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Features and Benefits
- Classic interface
- Volume: 740 L (26.1 ft³)
- Consumes only 11.8 kWh/day (green; -80 °C; 230 V))
- Holds up to 57,600 samples
- Pull-down time to -80 °C: 4 h 10 min
- 5 years warranty incl. parts and labor
- Polyurethane foam + Vacuum insulation panels (body)
- 3 compartments with 3 insulated and sealed inner doors
- Right-handed outer door, air-cooled
- Compatible with CO2/LN2 injection system (Type "narrow") as backup for highest sample safety
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service