Skip to Content
Merck
All Photos(1)

Key Documents

EP6734000011

Eppendorf® CellXpert® C170 CO2 Incubator

Handle on right, inner door non-segmented, AC/DC input 220—240 V, 50—60 Hz, EuroPlug

Synonym(s):

Heaters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104405
NACRES:
NB.02

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 6734000011

parameter

±4-50 °C ambient temp. range

W × depth × H

53.9 cm (21.2 in.) × 44.5 cm (14.5 in.) × 69.2 cm (27.3 in.)

platform W × depth

52.2 cm (20.6 in.) ×  42.8 cm (16.9 in.)

volume

167 L

Looking for similar products? Visit Product Comparison Guide

General description

The C170 is the cheaper basic version of the C170i. If you e.g. For example, if you need more flexibility for the future, O 2 control, a copper interior, humidity monitoring, extended documentation, user management or 180 °C disinfection, the C170i is recommended.

Features and Benefits

  • Easy cleaning and disinfection: Seamless chamber, easy disassembling in 40 s, removable water tray
  • Effective contamination protection: 140 °C High temperature disinfection (HTD), no internal fan-associated HEPA-filters necessary
  • Uniform temperature: Innovative heating concept with four temperature sensors at various locations - verified at 27 locations inside the incubator (German DIN 12880:2007-05)
  • Fast recovery after door opening: Temperature and CO2 in less than 5 min – no regulation overshoot for sample safety
  • Enhanced vibration and turbulence protection: No fan inside
  • Save money: Up to 25 % more usable space by fanless design, no internal expendable parts (e.g. fan-associated HEPA-filters), significantly reduced gas consumption
  • Eppendorf Quality: Engineered and produced in Hamburg, Germany

Legal Information

CellXpert is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG

Storage Class Code

11 - Combustible Solids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service