Skip to Content
Merck
All Photos(1)

Key Documents

EP6001040210

Eppendorf® Chest Freezer Rack

Holds 14 x 53 mm/2 in boxes, (1 x 14) configuration, stainless steel, side access

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.12

material

stainless steel

feature

(1 x 14) configuration
Holds 14 x 53 mm/2 in boxes
max. box size [mm]: 136 x 136
side access

manufacturer/tradename

Eppendorf® 6001040210 (Global)

technique(s)

cryopreservation: suitable

D × W × H

141 mm (5.6 in.) × 141 mm (5.6 in.) × 776 mm (30.6 in.)

capacity

(max box number per rack: 14 (1 x 14))

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

for ULT freezer: Innova C580 (max. 448 boxes), Innova C760 (max. 560 boxes)for ULT freezer: Innova C580 (max. 32 racks), Innova C760 (max. 40 racks)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service