Skip to Content
Merck
All Photos(1)

Key Documents

EP6001040111

Eppendorf® Chest Freezer Rack

Holds 14 x DWP (53 mm/ 2 in), (14 x 1) configuration, stainless steel, side access, with locking rod

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.12
Pricing and availability is not currently available.

material

stainless steel

feature

(14 x 1) configuration
Holds 14 x DWP (53 mm/ 2 in)
rack for DWP (53 mm/ 2 in)
side access
with locking rod

manufacturer/tradename

Eppendorf® 6001040111 (Global)

technique(s)

cryopreservation: suitable

D × W × H

140 mm (5.5 in.) × 91 mm (3.6 in.) × 776 mm (30.6 in.)

capacity

(max box size (mm): 86 x 128)

Looking for similar products? Visit Product Comparison Guide

General description

for ULT freezer: Innova C580 (max. 728 DWP), Innova C760 (max. 924 DWP)for ULT freezer: Innova C580 (max. 52 racks), Innova C760 (max. 66 racks)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service