Skip to Content
Merck
All Photos(1)

Key Documents

EP5920742000

Adapter for Eppendorf® S-4x Universal Large Rotor

capacity, 52 x 5 mL FACS, pack of 2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911
NACRES:
NB.82
Pricing and availability is not currently available.

material

round bottom

feature

capacity 52 x 5 mL FACS
Holds 5 mL FACS tubes
for use with aerosol-tight lid

packaging

pack of 2

manufacturer/tradename

Eppendorf® 5920742000 (Global)

parameter

4,140 × g max. RCF

technique(s)

centrifugation: suitable

H

114 mm

diam.

12 mm

compatibility

for use with Universal-Large bucket

Looking for similar products? Visit Product Comparison Guide

General description

Adapters for various sizes of tubes and bottles for use with Eppendorf S-4x Universal large rotor.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service