Skip to Content
Merck
All Photos(1)

Documents

EP5406000160

Eppendorf® Centrifuge 5425 R

new

keypad control, with rotor FA-24x2, AC/DC input 230 V (GB Plug)

Synonym(s):

Centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

feature

refrigerated
to hold 24 X 2 Ml TUBES
keypad control, with rotor FA-24x2

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 5406000160

parameter

-10°-40 ° °C temp. range
15,060 rpm speed

Looking for similar products? Visit Product Comparison Guide

General description

Centrifuge 5425 R G, refrigerated, with Rotor FA-24x2, keypad, 230 V/50 – 60 Hz, GB

Application

Centrifugation

Features and Benefits

Aerosol-tight Eppendorf® lids for simple and safe handling
Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key)
Extended rotor program (e.g. 5.0 mL rotor, swing-bucket rotor for PCR strips)
OptiBowl® design for quiet operation, even without a rotor lid
Soft-touch one-finger lid closure for ergonomic operation
Max. rotor capacity: 10 × 5.0 mL vessels
Max. speed: 21,300 × g (15,060 rpm)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
OptiBowl is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service