EP5384000020
Eppendorf® ThermoMixer® F1.5
with thermal block for 24 reaction vessels 1.5 mL, AC/DC input 120 V, 50/60 Hz (US)
Synonym(s):
dry bath, heat block
About This Item
Recommended Products
AC/DC input
, US 3-pin plug
120 V, US 3-pin plug
feature
CE compliant
CSA approved
USB Interface
manufacturer/tradename
Eppendorf® 5384000020
temp measuring range
accuracy: ±0.5 °C (at 20-45 °C)
parameter
100 °C max. temp.
24 °C min. temp.
300–1,500 rpm speed (mixing)
W × D × H
20.6 cm × 30.4 cm × 17.0 cm
capacity
, holds 1 block
stirrer diam.
3 mm
weight
6.3 kg
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
2DMix–Control
The unique 2DMix–Control technology mixes liquids in a controlled, circular movement. The ThermoMixer F provides enough mixing power to handle the most challenging mixing tasks. Most samples are efficiently mixed within less than a minute independent of vessel geometry or sample properties.
Features and Benefits
- Heating and mixing in 0.5/1.5/2.0 mL reaction vessels (F0.5/F1.5/F2.0) or plates (FP)
- Up to 1,500 rpm (F1.5/F2.0) or 2,000 rpm (F0.5/FP) for efficient sample mixing
- Outstanding 2DMix-Control technology results in excellent mixing performance
- Anti-spill technology prevents lid wetting and cross-contamination
- Compatible with Eppendorf ThermoTop (condens.protect) for condensation-free sample handling
- Predefined temperature keys (37 deg. C, 42 deg. C, 56 deg. C, and 95 deg. C) for simple and intuitive operation
- Very fast heat up speed of up to 18 deg. C/min, reducing your waiting time
- Eppendorf PhysioCare Concept provides ergonomic design and operation
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service