Skip to Content
Merck
All Photos(1)

Key Documents

EP022822993

Eppendorf® Vacufuge Plus Complete System

without rotor, incl. integrated pump, AC/DC input 120 V, 60 Hz, US 3-pin plug

Synonym(s):

Eppendorf Vacufuge, Vacufuge Plus System

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
Pricing and availability is not currently available.

feature

incl. integrated pump
without rotor

manufacturer/tradename

Eppendorf® 022822993 (US)

parameter

1400 rpm speed

technique(s)

cryopreservation: suitable

W × D × H

33 cm × 58 cm × 29 cm

weight

31.5 kg

Related Categories

General description

The Vacufuge plus with its new design was designed with the customer in mind to deliver an ergonomic, intuitive and durable solution that fits comfortably right on the lab bench. An advanced heating technology provides best treatment for your sample which assures quick, efficient and gentle vacuum concentration of DNA/RNA, nucleotides, proteins and other liquid or wet samples. Our new coated lid provides superior chemical resistance against aggressive acids and organic solvents (e.g. TFA, DMSO).
The Vacufuge plus is available with three configurations to meet the customers′ lab specific needs:
1) Basic Vacufuge for connecting to an existing vacuum pump
2) Complete system with an integrated solvent-resistant, maintenance and oil-free PTFE pump, and condensation trap
3) Complete system with vacuum port adds extra capability. It allows for using the integrated vacuum pump separately – without having to disconnect it from the system

  • Choice of 3 operation modes (vacufuge, centrifuge, and desiccator) for a variety of application needs
  • Choice of three application modes (aqueous, alcohol or high vapor pressure) to correspond with sample solvent—reduction of processing time up to 20%
  • Choice of 4 heating levels (ambient, 30°C, 45°C, 60°C) allows safe and efficient concentration of various samples
  • Brake function can optionally be turned off for use with delicate samples.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service