Skip to Content
Merck
All Photos(1)

Documents

EP0030140591

Storage Box for Eppendorf® Tubes

size 3 × 3, pack of 2 ×, Holds 9 x 50 mL tubes, Holds 4 x 15 mL tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123300
NACRES:
NB.12

material

polypropylene

feature

Holds 4 x 15 mL tubes
Holds 9 x 50 mL tubes

manufacturer/tradename

Eppendorf® 0030140591 (Global)

packaging

pack of 2 ×

H

127 mm

size

3 × 3

Looking for similar products? Visit Product Comparison Guide

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service