Skip to Content
Merck
All Photos(1)

Key Documents

EP0030079353

Eppendorf® Semi-micro Vis Cuvettes

λmax, 300-900 nm, Plastic cuvette for measurements in the VIS range, capacity 3,000 μL, case of 1000 ea (10 x box of 100)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813
NACRES:
NB.44
Pricing and availability is not currently available.

material

PMMA

feature

Plastic cuvette for measurements in the VIS range

packaging

case of 1000 ea (10 x box of 100)

manufacturer/tradename

Eppendorf® 0030079353

capacity

3,000 μL

λmax

300-900 nm

storage temp.

room temp

General description

Eppendorf macro Vis cuvettes are plastic cuvettes for single use.

Features and Benefits

  • Suitable for measuring at wavelengths 300 nm to 900 nm
  • Suitable for fluorimetric measurements where the emitted light is measures in the direction of the incoming light
  • Suitable for temperature control kinetic measurements
  • Direction of light is marked with an arrow
  • Recessed measuring windows to protect against scratches
  • Small deviations of the extinction values between the cuvettes in a single pack

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service