Skip to Content
Merck
All Photos(1)

Key Documents

DWP384S4-EP

Eppendorf® Deepwell Plate 384/200 μL

sterile, volume 200 μL, white border with clear wells, pkg of 40 plates (5 bags x 8 plates)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
volume:
200 μL
wells:
384
sterility:
sterile
feature:
white border with clear wells
Pricing and availability is not currently available.

sterility

sterile

feature

white border with clear wells

packaging

pkg of 40 plates (5 bags x 8 plates)

manufacturer/tradename

Eppendorf® 951031101

availability

available only in North America

technique(s)

PCR: suitable

volume

200 μL

wells

384

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Eppendorf® Deepwell Plates 96 and 384 are high-performance plates for all manual and automated applications – from sample storage at -86 ºC to DNA denaturation at 100 ºC. Manufactured from pure polypropylene (PP), these plates offer innovative features: More dependability. More efficiency. More stability. The plates are available with a white, yellow, green, or blue border. For easy identification of wells, a high-contrast alphanumeric label is laser-engraved in the border. This OptiTrack® matrix allows you to find your sample up to 30 % more quickly while reducing pipetting errors. With all of these sophisticated features, these plates set new standards in your laboratory.

Features and Benefits

  • OptiTrack® matrix: up to 30 % faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling
  • RecoverMax® well design: Optimized well geometry for maximum sample recovery and excellent mixing properties
  • Minimal remaining volume and high uniformity from well to well
  • Raised well rims and smooth surface for reliable closing, even with heat sealing
  • Easy and reliable stacking
  • g-Safe: exceptional centrifugation stability up to 6,000 × g for faster protocols and improved sample quality
  • High-quality polypropylene guarantees high resistance to chemicals, mechanical stress and temperature extremes
  • Manufactured without slip agents, plasticizers, and biocides – Materials which could have a negative effect on bioassays
  • Autoclavable (121°C, 20 min)
  • Available with barcode. Additional details available at: www.eppendorf.com/barcode

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
OptiTrack is a registered trademark of Eppendorf AG
RecoverMax is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service