Skip to Content
Merck
All Photos(1)

Key Documents

CLS70165102

Corning® Soda Lime Silica glass petri dish

dish diam. 100 mm × 20 mm

Synonym(s):

glass cell culture dish

Sign Into View Organizational & Contract Pricing

Select a Size

24 EA
R$955.00

R$955.00


Check Cart for Availability


Select a Size

Change View
24 EA
R$955.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

R$955.00


Check Cart for Availability

material

round
soda-lime glass dishes with lids

sterility

non-sterile

feature

lid
reusable

packaging

case of 24

manufacturer/tradename

Corning 70165-102

dish diam.

100 mm × 20 mm

Looking for similar products? Visit Product Comparison Guide

General description

The thermal expansion of Soda Lime Glass is 93.5 x 10-7 cm/cm/°C. The normal service temperature is 110°C and the extreme service temperature is 460°C. These dishes are not designed for rapid thermal shock. The Corning® brand Petri Dishes should be viewed as a low cost alternative to Pyrex® brand Petri Dishes (Catalog CLS3160) which are made from low expansion (32.5 x 10-7 cm/cm/°C) borosilicate glass.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service