Skip to Content
Merck
All Photos(2)

Key Documents

CLS6876SB

Corning® LSE digital dry bath heaters

single block, AC/DC input 230 V AC, Schuko plug

Synonym(s):

equipment replacement accessory

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$3,921.00

R$3,921.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$3,921.00

About This Item

UNSPSC Code:
41102404
NACRES:
NB.13

R$3,921.00


Check Cart for Availability

feature

CE compliant

packaging

case of 1

temperature measuring range

5-150 °C, accuracy: ±0.3 °C, precision: ±0.2 °C, resolution: 0.1 °C

L × W × H

21 cm × 29 cm × 12 cm

capacity

, holds 1 block

weight

3.2 kg

suitability

suitable for (molecular biology, histology, clinical, environmental and industrial laboratories)

Looking for similar products? Visit Product Comparison Guide

General description

The Corning Digital Dry Bath Heaters are available in single, dual, and four block configurations and provide a broad temperature range up to 150°C, which makes them useful for a variety of applications in molecular biology, histology, clinical, environmental, and industrial laboratories. They have been designed to incorporate the best combination of features including block capacity, dual displays, and an external temperature probe that gives life science researchers the confidence and efficiency they need when working with precious samples.

  • Microprocessor control with large digital display
  • Temperature accuracy of ±0.3°C, and uniformity of ±0.2°C
  • Wide temperature set range from ambient +5 to 150°C
  • Single, dual, and four block capacity to maximize sample processing
  • Dual display allows for easy monitoring of temperature and time
  • USB connectivity enables traceability of data
  • Molded block chamber provides excellent temperature uniformity

Blocks are sold separately.

Legal Information

Corning is a registered trademark of Corning, Inc.
LSE is a trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service