Skip to Content
Merck
All Photos(1)

Documents

CLS430725U

Corning® 75 cm² U-shape cell culture flask, canted neck

Phenolic-style cap, sterile, tissue culture treated

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
NACRES:
NB.13

material

U-bottom flask
canted neck neck
phenolic cap
polystyrene

sterility

sterile

feature

cap
tissue culture treated

packaging

pkg of 100 ea

manufacturer/tradename

Corning 430725U

capacity

45 mL

flask surface area

(75 cm2)

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Surface treated for optimal cell attachment
  • U-shaped flasks have fewer corners for easy cell scraping
  • Rounded shoulders of the flasks improve grip and access when removing or tightening the cap
  • cGMP manufacturing
  • Optimized cell growth area
  • Stable stacking design
  • Large, clear viewing surface
  • High standards of quality (100% leak tested)
  • Nonpyrogenic (<0.1 EU/mL)
  • BSE/TSE compliant
  • Canted neck for easier pouring and large pipet access

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service