Skip to Content
Merck
All Photos(1)

Documents

CLS4011

Corning® Costar® Stripette® serological pipettes, individually plastic wrapped

capacity 1 mL, case of 1000

Synonym(s):

pipets, pipettes, serological pipets, serological pipettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

polystyrene

sterility

sterile

feature

DNase free
RNase free
disposable
graduations± 0.01 mL
subdivision

packaging

bag of 100
case of 1000

manufacturer/tradename

Corning 4011

measuring range

accuracy: 0.01 mL

L × O.D. × I.D.

278 mm × 5.2 mm × 2.9 mm

capacity

1 mL

tip I.D.

0.065 in.

color

yellow color-coded stripe

Looking for similar products? Visit Product Comparison Guide

General description

Corning Costar Stripette serological pipettes featuring "banana-peel" plastic wrap are designed for easy opening for aseptic removal and eliminates static cling when wearing latex gloves.

You can see the polystyrene serological pipet through the clear plastic wrap for instant size identification. Plus, space saving packaging reduces storage requirements, waste, and one material makes it easy to recycle.

  • New anti-static clear all-plastic wrap allows full view of pipet for easy size identification and reduces storage space requirements
  • Unique color-coded magnifying stripe for easier meniscus viewing
  • Sterile, individually wrapped and certified nonpyrogenic and DNase-/RNase-free
  • Accuracy within ± 2% at full volume
  • Lot numbers printed on each pipet wrapper
  • Calibrated to deliver (TD-EX 20ºC) their contents with blowout

Legal Information

Corning is a registered trademark of Corning, Inc.
Costar is a registered trademark of Corning, Inc.
Stripette is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service