Skip to Content
Merck
All Photos(2)

Documents

CLS3904BC

Corning® 96 Well Microplate With Generic Barcode

flat bottom clear, black polystyrene, Tissue Culture (TC)-treated surface, bag of 20 ×, sterile, lid

Synonym(s):

96 multiwell plate, 96 well barcode plate, 96 well microplate, 96 well microtiter plate, 96 well plate, 96 well plate with generic barcode

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.13

material

black polystyrene
flat bottom black polystyrene wells
flat bottom clear
polystyrene

sterility

sterile

feature

lid
skirt
plate format: 96 well standard

packaging

pack of 10
case of 50
bag of 20 ×

manufacturer/tradename

Corning 3904BC

maximum volume

320 μL

size

96 wells

working volume

200 μL

color

black

suitability

suitable for (cell culture)

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Corning® 96 well microplate with Generic Barcode feature clear flat well bottom for direct microscopic viewing.
  • Black polystyrene has low background fluorescence and minimizes light scattering.
  • TC-treated for optimal cell attachment.
  • Nonreversable lids with condensation ring to reduce contamination.
  • Bottoms are 60% thinner than conventional polystyrene plates.
  • Sterilized by gamma radiation and nonpyrogenic.

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service