Skip to Content
Merck
All Photos(1)

Documents

C2603

Supelco

Mini-Columns

capacity 0.5 mL, Overall H 1.9 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.52

material

high-density polyethylene filter
molded polypropylene

technique(s)

LPLC: suitable

Overall H

1.9 in.

capacity

0.5 mL

pore size

45-90 μm pore size

Looking for similar products? Visit Product Comparison Guide

General description

Disposable.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service