BM991.8346.52
B Medical LF260
Lab Refrigerator
Synonym(s):
B Medical, Lab Refrigerator
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41103025
Recommended Products
AC/DC input
110 V / 120 V, US 3-pin plug
material
polypropylene device
feature
CE compliant
CSA approved
packaging
pack of 1 ea
manufacturer/tradename
B Medical Systems
parameter
4-15 °C temp. range
H × W × D
64.96 in. × 23.43 in. × 27.36 in.
capacity
4.273 cu.ft ft3
weight
255.74 lb
shipped in
ambient
storage temp.
room temp
General description
- Precision - Upright, Double Door
- Two Chamber
- Laboratory Refrigerator and -32C Freezer
- refrigerator: 2 wire shelves, 1 Bottom Drawer
- freezer: 2 drawers with Front, 1 bottom drawer
- Digital Temperature Displays
- Alarm Systems w/ Battery Back-Up
- USB Data Port
- Internal LED Light on Refrigerator
Application
Laboratory Refrigeration
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service