Skip to Content
Merck
All Photos(1)

Key Documents

BAF189830000

Bel-Art® Petri Dish Incubation Tray

Holds 100 mm Petri Dishes, dish capacity 4, white epoxy-coated (steel)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$815.00

R$815.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$815.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.12

R$815.00


Check Cart for Availability

material

white epoxy-coated (steel)

feature

Holds 100 mm Petri Dishes

manufacturer/tradename

Bel-Art F18983-0000

dish capacity

4

General description

The Petri Dish Incubation Tray holds 100mm (4") Petri dishes securely on an incubator rack.

  • Excellent aid for keeping cell cultures organized
  • 28 holes in bottom allow air passage; 19mm (¾") in diameter
  • 1.6mm (¹/16") thick, white epoxy-coated steel
  • Steam autoclavable at 121ºC (250ºF) for 15-20 min

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service