Skip to Content
Merck
All Photos(1)

Documents

83088

Sigma-Aldrich

Micro particles based on melamine resin, carboxylate-modified, rhodamine B-marked

size: 6 μm

Synonym(s):

Melamine-formaldehyde resin

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352116

form

aqueous suspension

concentration

2.5% (solids)

surface coverage

reactive groups (COOH) >0.1 mmol/g polymer

particle size

6 μm std dev <0.15 μm, coeff var <3%

fluorescence

λex 540 nm; λem 584 nm

Looking for similar products? Visit Product Comparison Guide

Analysis Note

For every lot exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.

Storage Class Code

10 - Combustible liquids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service