Skip to Content
Merck
All Photos(1)

Key Documents

02934

Sigma-Aldrich

Atto MB2-Biotin

Methylene Blue derivative

Sign Into View Organizational & Contract Pricing

Select a Size

1 MG
R$1,429.00

R$1,429.00


Estimated to ship onMarch 27, 2025


Request a Bulk Order

Select a Size

Change View
1 MG
R$1,429.00

About This Item

UNSPSC Code:
12352108
NACRES:
NA.32

R$1,429.00


Estimated to ship onMarch 27, 2025


Request a Bulk Order

Quality Level

manufacturer/tradename

ATTO-TEC GmbH

λmax

658 nm in ethanol (lit.)
667 nm in 0.1 M phosphate pH 7.0

storage temp.

−20°C

General description

Atto MB2-Biotin is a derivative of the well-known redox dye Methylene Blue. The dye can be reversibly reduced to the colorless leuko form. Upon oxidation (e.g. with oxygen) the dye recovers, and the absorption is fully restored.
The dye is suitable for labeling of DNA, RNA, proteins etc. In common with most Atto-labels the dye shows a high extinction coefficient.
Atto MB2-Biotin ester is moderately hydrophilic.

find more information here

Legal Information

This product is for Research use only. In case of intended commercialization, please contact the IP-holder (ATTO-TEC GmbH, Germany) for licensing.

Storage Class Code

11 - Combustible Solids

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service