Skip to Content
Merck
All Photos(1)

Key Documents

Z805750

Hellma® cuvettes for special application, Large cells

Special Optical Glass, spectral range 360-2500 nm, pathlength 50 ± 0.5 mm, chamber volume 88000 μL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$3,149.00

R$3,149.00


Estimated to ship onMarch 29, 2025


Request a Bulk OrderRequest more information

Select a Size

Change View
1 EA
R$3,149.00

About This Item

UNSPSC Code:
12000000
NACRES:
SB.32

R$3,149.00


Estimated to ship onMarch 29, 2025


Request a Bulk OrderRequest more information

material

optical glass

manufacturer/tradename

Hellma (704.003-OG)

parameter

360-2500 nm spectral range

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

H × W × D

52.5 mm × 55 mm × 55 mm

chamber volume

88000 μL

pathlength

50 ± 0.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

with glass lids

Packaging

Sold as packages containing a single cell (1EA = 1 cell)

Legal Information

Hellma is a registered trademark of Hellma GmbH

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service