Skip to Content
Merck
All Photos(1)

Key Documents

Z804444

Hellma® cylindrical absorption cuvettes

High Performance Quartz Glass, spectral range 200-2500 nm, pathlength 0.2 mm, chamber volume 170 μL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$5,631.00

R$5,631.00


Check Cart for Availability

Request a Bulk OrderRequest more information

Select a Size

Change View
1 EA
R$5,631.00

About This Item

UNSPSC Code:
12000000
NACRES:
SB.32

R$5,631.00


Check Cart for Availability

Request a Bulk OrderRequest more information

material

Suprasil® quartz

description

with 2 polished windows

manufacturer/tradename

Hellma (121.000-QS)

parameter

200-2500 nm spectral range

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

D

20 mm

chamber volume

170 μL

pathlength

0.2 mm

detection method

photometric

Looking for similar products? Visit Product Comparison Guide

General description

with 2 ports and stoppers

Packaging

Sold as packages containing a single cell (1EA = 1 cell)

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service