Skip to Content
Merck
All Photos(1)

Key Documents

SIAL113NN2L

Wide-Mouth Boston Round Bottle. HDPE

capacity 2 L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

material

high-density polyethylene bottle
natural bottle
natural cap
polypropylene cap
round bottle
wide-mouth bottle

packaging

pkg of 3 × 2 ea

manufacturer/tradename

Sigma-Aldrich

H

245 mm

capacity

2 L

diam.

119 mm

fitting

100-415

Looking for similar products? Visit Product Comparison Guide

General description

These bottles have reliable durability and excellent chemical resistance. They can used for packing, shipping and storage purposes. Supplied with leak-proof polypropylene screw cap.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service