Skip to Content
Merck
All Photos(2)

Documents

901982

Sigma-Aldrich

Alkyne Agarose

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41105317
NACRES:
NA.22

form

slurry

reaction suitability

reaction type: click chemistry

refractive index

n/D 1.343

density

0.970 g/mL

storage temp.

2-8°C

Application

Alkyne agarose is a 6% cross-linked agarose resin that is activated with terminal alkyne functional groups for covalent capturing of azide-tagged biomolecules. This product is adequate to work in batch or column purifications (Low Pressure).

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service