Skip to Content
Merck
All Photos(1)

Documents

80310

Supelco

Amberlite MB-9L

mixed bed ion exchange resin (without indicator), cannot be regenerated

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12000000
NACRES:
SB.52

form

beads

Quality Level

quality

cannot be regenerated
mixed bed ion exchange resin (without indicator)

technique(s)

LPLC: suitable

loss

~60% loss on drying, 110°C

matrix

PS-DVB

particle size

20-50 mesh

separation technique

mixed mode

Legal Information

Amberlite is a trademark of DuPont de Nemours, Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service