Recommended Products
Quality Level
description
cross-linkage 8%
form
beads
technique(s)
LPLC: suitable
matrix
styrene-divinylbenzene (gel)
matrix active group
quaternary ammonium
particle size
16-45 mesh
operating pH
0-14
capacity
1.4 meq/mL by wetted bed volume
bulk density
705 g/L (20.0 kg/cuft)
separation technique
anion exchange
Application
Strongly basic (type I) anion exchange resin with a particle size distribution suited to deep-bed condensate polishing and mixed-bed applications. This resin is useful for general demineralization and meets the requirements of FDA Food Additive Regulation 21 CFR 173.25.
Legal Information
Storage Class Code
13 - Non Combustible Solids
WGK
WGK 2
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service