Skip to Content
Merck
All Photos(1)

Key Documents

XX1012540

Millipore

Millipore Analytical Stainless Steel Filter Holder for Vacuum Filtration - Kit

Millipore Analytical Stainless Steel Filter Holder for Vacuum Filtration - Kit

25 mm, Stainless steel funnel with glass membrane support, 50 mL funnel

Synonym(s):

Stainless Steel Filter Holder, Vacuum Filter Holder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24
Pricing and availability is not currently available.

material

PTFE seal
anodized aluminum spring clamp(s)
borosilicate glass base
parylene coating (on stopper)
silicone guide(s) (for alignment)
silicone stopper
stainless steel funnel(s)
stainless steel support screen(s)

technique(s)

vacuum filtration: suitable

H

12.6 cm

diam.

5.1 cm (2.0 in.)

filter diam.

25 mm

filtration area

2.8 cm2

funnel capacity

50 mL

fitting

inlet funnel
No. 8 outlet stopper for standard 1 L filtering flask (perforated silicone)

application(s)

filtration

compatibility

for use with Analytical Stainless Steel Filter Holder

shipped in

ambient

General description

Millipore Analytical Stainless Steel Filter Holders - Kit
25 mm, Stainless steel funnel with glass membrane support, 50 mL funnel

The analytical stainless steel filter holders are designed for the vacuum filtration of samples for bacteriological or particulate contamination analysis.

This item is a Kit composed of the following items:
(Catalog Number - Description)
XX1012542 - Millipore Glass Base and Stopper, 25 mm, Stainless Steel Support, Screen Provided
XX1012503 - Millipore Spring Clamp, 25 mm, Aluminum
ALIGNED25 - Millipore Alignment Guide, 25 mm, 5/PK

Features & Benefits:
• Available in three diameters with four available funnel sizes to accommodate samples up to 250 mL
• Holder with 250 mL funnel is equipped with a funnel lid, which can be vented using accessory filter unit
• Can be autoclaved or flame-sterilized

Applications:
Bacteriological or Particulate Contamination Analysis

Principle

Vacuum

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

Active Filters

  1. Astana
    • Review 1
    • Vote 1
    3 out of 5 stars.

    Good

    Good job, thanks for providing all needed information

    Helpful?

    1. Response from MilliporeSigma:

      Thank you for taking the time to leave a review. We are happy to hear that you received all the necessary information with this product. If you need any further assistance please do not hesitate to contact us by visiting https://www.sigmaaldrich.com/support/customer-support and submit a Report Product Issue ticket.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service