Skip to Content
Merck
All Photos(1)

Documents

TANKT0PA1

Milli-Q

Milli-Q® IQ/IX/EQ Storage Tank Top Assembly

Limits bacterial growth in the reservoir and protects stored pure water from airborne contaminants.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104200
NACRES:
JA.13

AC/DC input

28 V

feature

protects against biofilm buildup in the reservoir

packaging

pkg of 1 unit

manufacturer/tradename

Milli-Q®

parameter

265 nm (bactericidal UV lamp)

unit H × W × D

10 cm (3.9 in.) × 26 cm (10.2 in.) × 26 cm (10.2 in.)

compatibility

for use with Milli-Q® EQ 7000
for use with Milli-Q® EQ 7008
for use with Milli-Q® EQ 7016
for use with Milli-Q® IX 7003
for use with Milli-Q® IX 7005
for use with Milli-Q® IX 7010
for use with Milli-Q® IX 7015
for use with Milli-Q® tanks
for use with Milli-Q® IQ 7003
for use with Milli-Q® IQ 7005
for use with Milli-Q® IQ 7010
for use with Milli-Q® IQ 7015

General description

This storage tank accessory includes the Automatic Sanitization Module (ASM) and a connection to install a tank vent filter (not included).
The ASM unit with an integrated mercury-free ech2o® UVC LED lamp emitting at 265 nm regularly irradiates stored water and tank walls, preventing bacterial growth and biofilm formation. This storage tank top assembly allows you to connect up to 3 water purification systems to one tank (25 L, 50 L or 100 L), and transmits the tank level signal to the connected system(s).

For use with Milli-Q® IX/IQ 7003/05/10/15 and Milli-Q® EQ 7000/08/16 water purification systems.

Application

Provides airtight closure of the Milli-Q® IQ/IX/EQ storage tank frame (25 L, 50 L and 100 L).

Other Notes

The Milli-Q® IQ/IX/EQ storage tank frame (25 L, 50 L or 100 L) to be ordered in addition to this catalog number.

Legal Information

ECH2O is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Milli-Q® ultrapure water systems ensure reliable science, with an expanded system offer catering to diverse lab needs and constraints.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service