SVGLA47FH3
Durapore® 0.22 µm, OptiScale® Capsule
OptiScale® 47, filtration area 17.7 cm2
Synonym(s):
Optiscale Durapore 0.22 μm 3/4 in. TC-1/4 in. HB
About This Item
Recommended Products
material
PVDF membrane
PVDF vent cap
fluoroelastomer FKM seal
polycarbonate
polypropylene support
Quality Level
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
product line
OptiScale® 47
feature
hydrophilic
manufacturer/tradename
OptiScale®
parameter
25 °C max. inlet temp.
5.5 bar max. differential pressure (80 psid) at 25 °C
5.5 bar max. inlet pressure (80 psi) at 25 °C
80 psig max. inlet pressure
technique(s)
sterile filtration: suitable
L
8.2 cm (3.24 in.)
diam.
6.9 cm (2.7 in.)
filtration area
17.7 cm2
inlet connection diam.
3/4 in.
outlet connection diam.
1/4 in.
impurities
≤0.25 EU/mL (LAL test, Aqueous extraction)
matrix
Durapore®
pore size
0.22 μm
input
sample type liquid
bubble point
≥3450 mbar (50 psig), air with water at 23 °C
fitting
inlet sanitary flange
outlet hose barb
(19 mm (3/4 in.) Sanitary Flange Inlet and 6 mm (1/4 in.) Hose Barb Outlet)
shipped in
ambient
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | SVGLA47FF3 | SVGLA47HH3 | SVVLA47FH3 |
---|---|---|---|
filtration area 17.7 cm2 | filtration area 17.7 cm2 | filtration area 17.7 cm2 | filtration area 17.7 cm2 |
product line OptiScale® 47 | product line OptiScale® 47 | product line OptiScale® 47 | product line OptiScale® 47 |
technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable |
manufacturer/tradename OptiScale® | manufacturer/tradename OptiScale® | manufacturer/tradename OptiScale® | manufacturer/tradename OptiScale® |
sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
General description
Other Notes
- Organism Retention: Bacterial
- Mode of Action: Filtration (size exclusion)
- Application: Protein purification
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer installation and wetting sections of OPTISCALE®-25 user guide
- Storage Statement: Please refer OPTISCALE®-25 user guide
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Preparation Note
3 autoclave cycles of 60 min @ 126 °C
Analysis Note
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service