Skip to Content
Merck
All Photos(1)

Key Documents

SLHAM33SS

Millipore

Millex-HA Filter Unit (Sterile)

pore size 0.45 μm, diam. 33 mm, mixed cellulose esters (MCE) membrane, hydrophilic, medical device

Synonym(s):

disposable syringe filter, mixed cellulose esters syringe filter, sterile syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24
Pricing and availability is not currently available.

material

mixed cellulose esters (MCE) membrane
modified acrylic housing

Quality Level

sterility

sterile; ethylene oxide treated

product line

Millex

feature

CE compliant
holdup volume≤ 0.1 mL
hydrophilic
FDA registered
medical device

manufacturer/tradename

Millex

parameter

10.3 bar max. inlet pressure (150 psi)
45 °C max. temp.

diam.

33 mm

filtration area

4.52 cm2

inlet to outlet H

27 mm

volume

100 mL

matrix

MF-Millipore

pore size

0.45 μm pore size

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

The Millex-HA Filter Unit (Sterile) is a medical device intended for use as a syringe filter to clarify low volume solutions in direct patient care and pharmacy admixture applications.

Application

  • Clinical benefits: Removal of microorganisms, particles, precipitates, and undissolved powders larger than the membrane’s rated pore size from solutions for clinical use.
  • Hospital pharmacy: Clarification of small volumes of protein pharmaceuticals, diagnostic imaging agents, chemotherapeutics, aqueous solutions, or water during admixture preparation.
  • Direct patient care: Particulate removal from epidural and other liquid anaesthetics as well as from irrigation solutions used in ophthalmic, otic, and other surgical procedures.

Features and Benefits

  • Bidirectional membrane support enables users to filter aqueous solutions in either direction
  • Removes microorganisms, particles, precipitates, and undissolved powders larger than the membrane′s rated pore size.
  • Single-use, non-pyrogenic and non-toxic
  • Mixed cellulose ester (MCE) membrane filter sealed in a modified acrylic copolymer (MMA) housing
  • Compatible with most aqueous solutions
  • CE-marked and FDA registered

Other Notes

Devices are intended for medical and/or laboratory professional use only.

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
MF-Millipore is a trademark of Merck KGaA, Darmstadt, Germany
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service