P2HVMPC05
Pellicon® 2 Cassette Filter
filtration area 0.5 m2, pore size 0.45 μm
Synonym(s):
Pellicon 2 Cassette Filter Module HVMP 0.45 μm C 0.5 m2
About This Item
Recommended Products
material
PVDF
polypropylene screen
polyurethane adhesive
Quality Level
manufacturer/tradename
Pellicon®
parameter
5-35 L/min recirculation rate at 0.4 bar (6 psi)
7 bar max. transmembrane pressure (100 psig) at 30 °C
technique(s)
analytical sample preparation: suitable
protein purification: suitable
H
1.5 cm (0.6 in.)
L
21 cm (8.3 in.)
W
17.8 cm (7.0 in.)
filtration area
0.5 m2
membrane nominal area
0.5 m2
gravimetric extractables
≤1500 mg/m2
matrix
Durapore®
pore size
0.45 μm nominal pore size
0.45 μm pore size
pH
2-11
Looking for similar products? Visit Product Comparison Guide
General description
This Pellicon® 2 Cassette Filter is a cassette, microfiltration product with a filtration area of 0.5 m2 and a 0.45 μm pore size.
This Pellicon® 2 cassette features a type c screen (coarse screen) and measures 17.8 cm (W) x 21 cm (L) x 1.5 cm (H).
Features and Benefits
- Leading-edge void-free membranes to match virtually any separation challenge
- Short flow path for higher flux and higher resolution separation capability
- Choice of flow channel configuration providing process optimization capability
- Predictable, fast, scale-up
- True linear scalability from laboratory size modules to industrial assemblies for processing thousands of liters
Other Notes
Analysis Note
Legal Information
Storage Class Code
10 - Combustible liquids
WGK
WGK 2
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service