KPHLS2TTT1
Durapore® 0.45 µm, Opticap® XLT Capsule
Opticap® XLT 20, cartridge nominal length 24.6 in. (62.5 cm), filter diam. 4.2 in. (10.7 cm)
About This Item
Recommended Products
material
polyester support
polyethylene support
polypropylene filter
polypropylene housing
silicone seal
Quality Level
reg. compliance
FDA 21CFR177-182 (all component materials)
sterility
sterile; irradiated
product line
Opticap® XLT 20
feature
hydrophilic
manufacturer/tradename
Opticap®
parameter
≤30.0 mL/min air diffusion at 3.9 bar (56 psig) and 23 °C (in water)
1 bar max. inlet pressure (15 psi) at 80 °C
2.1 bar max. differential pressure (30 psid) at 4-40 °C (Reverse:)
2.8 bar max. inlet pressure (40 psi) at 60 °C
25 °C max. inlet temp.
4.1 bar max. differential pressure (60 psid) at 25 °C (Forward:)
5.5 bar max. inlet pressure (80 psi) at 23 °C
80 psig max. inlet pressure
technique(s)
bioburden reduction: suitable
cartridge nominal length
24.6 in. (62.5 cm)
device L
62.5 cm (24.6 in.)
device size
20 in.
filter diam.
4.2 in. (10.7 cm)
filter filtration area
1.24 m2
inlet connection diam.
1-1/2 in.
inlet to outlet width
62.5 cm (24.6 in.)
outlet connection diam.
1-1/2 in.
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
<0.25 EU/mL bacterial endotoxins (LAL test, sample aqueous extraction)
matrix
Durapore®
pore size
0.45 μm pore size
bubble point
≥1930 mbar (28 psig), air with water at 23 °C
fitting
1/4 in. fitting (vent/drain hose barb with double O-ring seal)
(38 mm (1 1/2 in.) Sanitary Flange Inlet and Outlet)
Looking for similar products? Visit Product Comparison Guide
General description
Preparation Note
Minimum sterilization up to 25 kGy. 3 autoclave cycles of 60min at 3°C; not in-line steam sterilizable
Analysis Note
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer installation section of Opticap® XL Capsules and Opticap® XLT Capsules user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations
Legal Information
What is the Emprove® Program?
The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:
Free of charge - Sign in to download
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service