JVWP01300
PTFE Membrane Filter, 0.1 μm Pore Size
Omnipore, filter diam. 13 mm, hydrophilic
Synonym(s):
Omnipore Membrane Filter
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
Recommended Products
material
PTFE membrane
plain filter
white filter
sterility
non-sterile
feature
hydrophilic
manufacturer/tradename
Millipore
Omnipore
parameter
130 °C max. temp.
filter diam.
13 mm
thickness
30 μm
pore size
0.1 μm pore size
80 % porosity
shipped in
ambient
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Filter Code: JVWP
Filter Type: Screen filter
Our Fluoropore® membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing "FHUP" are unlaminated, or produced without a backing.)
Our Omnipore membrane is a hydrophilic PTFE membrane that is compatible with virually all solvents, acids, and alkaline solutions.
Features & Benefits:
- Biologically and chemically inert
- High porosity yields high flow rates
- Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organic-based samples
Applications:
- Fluoropore Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy
- Omnipore Membrane: Filtration of Aqueous Solutions, Clarifying Acids and Alkaline Solution
Our Omnipore membrane is a hydrophilic PTFE membrane that is compatible with virually all solvents, acids, and alkaline solutions.
Features & Benefits:
- Biologically and chemically inert
- High porosity yields high flow rates
- Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organic-based samples
Applications:
- Fluoropore Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy
- Omnipore Membrane: Filtration of Aqueous Solutions, Clarifying Acids and Alkaline Solution
Application
- Filtration of aqueous solutions
- Clarifying acidic and alkaline solutions
- HPLC, UPLC, LC-MS/MS mobile phase filtration
- Microplastics analysis
Legal Information
Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service