Skip to Content
Merck
All Photos(1)

Documents

IPSN07852

Millipore

Immobilon®-P Blotting Sandwich

7 x 8.4 cm, Immobilon-P membrane interleaved with blotting paper, for standard tank transfer procedures

Synonym(s):

Blotting Membrane, Blotting Sandwich

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105339
eCl@ss:
32031602
NACRES:
NB.23

material

PVDF membrane
paper membrane
plain filter
white filter

Quality Level

feature

hydrophobic

manufacturer/tradename

Immobilon®

technique(s)

dot blot: suitable
western blot: suitable

filter L × W

7 cm × 8.4 cm

pore size

0.45 μm pore size

capacity

160 μg/cm2 (insulin)
215 μg/cm2 adsorption capacity (BSA)
294 μg/cm2 adsorption capacity (goat IgG)

compatibility

for use with Colloidal gold
for use with Coomassie brilliant blue
for use with India ink
for use with Ponceau-S red
for use with Sypro ruby
for use with Toluidine blue
for use with Transillumination

detection method

chemiluminescent
colorimetric
fluorometric
radioactive

shipped in

ambient

General description

Filter Code: IPSN

Application

7 x 8.4 cm, Immobilon-P membrane interleaved with blotting paper, for standard tank transfer procedures

Legal Information

Immobilon is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service