Skip to Content
Merck
All Photos(1)

Documents

CPDI000S1

Milli-Q

DI-PAK® Purification Pack

Small: L - 12.7 cm, For the production of de-ionized water

Synonym(s):

DI-PAK® StartPak 1 (Small)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104202
eCl@ss:
33050190
NACRES:
JA.13

material

polypropylene and polyethylene

Quality Level

feature

removal of volatile organic compound

packaging

pkg of 1 unit

manufacturer/tradename

VOC-Pak®

parameter

(Resistivity at 18.2 MΩ.cm at 25 °C)

effective L

12.7 cm

impurities

<5 ppb TOC

compatibility

for use with AFS®
for use with Milli-Q® Advantage A10
for use with Milli-Q® Biocel
for use with Milli-Q® Gradient
for use with Milli-Q® Plus
for use with Milli-Q® Synthesis
for use with Q-POD® Element
for use with RiOs-DI® Clinical
for use with RiOs Large
for use with Super-Q® Ultrapure High Flow Water Systems

shipped in

ambient

General description

CPDI000S1 DI-PAK® StartPak 1 (Small) is suitable for the production of de-ionized water with a resistivity > 1 MΩ.cm when fed with potable tap water. Ion exchange resins are used to carry out the purification. A thin layer of Activated Carbon is employed to remove free chlorine as well as some organic contaminants.

Application

CPDI000S1 DI-PAK® StartPak 1 (Small) is used in the preparation of deionized water in the experiments, including, but not limited to – generation of the steam atmosphere in the thermal treatment apparatus to produce a high surface area AC adsorbent and purification of cell culture media.

Features and Benefits

  • Utilizes depth filtration and ion-exchange technologies.
  • Adsorbent: Silver impregnated activated carbon (AC).
  • Feedwater source: Tap water.

Legal Information

AFS is a registered trademark of Merck KGaA, Darmstadt, Germany
DI-PAK is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
Q-POD is a registered trademark of Merck KGaA, Darmstadt, Germany
RIOS is a trademark of Merck KGaA, Darmstadt, Germany
RIOS-DI is a registered trademark of Merck KGaA, Darmstadt, Germany
Super-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
VOC-PAK is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Kelen J R da Costa et al.
Cell and tissue research, 376(2), 221-231 (2019-01-13)
Testosterone (T) has been suggested as a promising agent in the bone osteointegration when incorporated in a bioceramic/polymer combination for the local application. The objective of this study was to evaluate the activity of a testosterone composite of poly (lactic-co-glycolic

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service