Skip to Content
Merck

CDRM3HN05

Millipore

Lynx® CDR

Multiple, sterile connections, disconnections and reconnections

Synonym(s):

Lynx® CDR Male 3/8 Inch Hose Barb Reconnectable Connector

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
eCl@ss:
32010310

material

316 stainless steel spring(s) (electropolished)
polyethersulfone membrane (for vent)
polysulfone chamber (sterility)
polysulfone housing (outer)
silicone seal (USP Class VI, ADCF or EMA/410/01 compliant)

Quality Level

sterility

non-sterile

product line

EMPROVE® Single Use

manufacturer/tradename

Lynx®

parameter

2-40 °C temperature (36-104 °F) (liquid temperature)
20 L/min flow rate at 28.6 psig (1.95 bar)
4.1 bar max. differential pressure (60 psid) (bi-directional)

H

13.7 cm (5.4 in.)

L

25.7 cm (10.1 in.)

W

8.4 cm (3.3 in.)

fitting

3/8 in. inlet hose barb

storage temp.

2-30°C

Application

Multiple, sterile connections, disconnections and reconnections
Sterile connection of single-use systems

Legal Information

Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
LYNX is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

This article explains how to streamline transfer of an allogeneic cell therapies process to a CDMO partner and long-term manufacturing success.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service