C15M10W
MPAGE®® Comb
1.5 mm, 10 wells, for use with MPAGE® Gel Caster
Synonym(s):
mini gel combs
About This Item
Recommended Products
product name
mPAGE® Combs 1.5 mm 10 Wells, 5pk, for use with mPAGE® Gel Caster
packaging
pkg of 5 packs
manufacturer/tradename
Millipore
technique(s)
SDS-PAGE: suitable
electrophoresis: suitable
W × H
10.1 cm × 8.3 cm
gel size
8.3 cm × 10.1 cm
gel thickness
1.5 mm
well size
10 wells
well volume
62 μL
General description
Compatibility
- mPAGE® Gel Caster Base
- mPAGE® Gel Caster Frame
- mPAGE® Gel Caster Sealing Gaskets
Legal Information
related product
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Refresh your gel casting workflow with ready-to-use SDS-PAGE gels in just 3 minutes. Discover faster, simpler, and safer gel casting methods.
Protocols
Introduction to PAGE. Learn about SDS-PAGE background and protocol for the separation of proteins based on size in a poly-acrylamide gel.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service