Skip to Content
Merck
All Photos(1)

Documents

902450

Supelco

Stainless steel-coated PTFE-tube (80 cm)

connector O.D. 10 mm

Synonym(s):

Tube VA/PTFE, 80 cm, nip-RV10

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
NACRES:
NB.51

connector O.D.

10 mm

shipped in

ambient

storage temp.

room temp

General description

To meet our customers’ individual installation requirements resulting from their specific operating environments, we offer tubings with different endings. The tubing range also includes a stainless steel coated PTFE-tube (length: 80 cm) with nipple (male) Type 21 and pipe connector for 10mm pipes.
with rapid-action connector and pipe connector (O.D. 10 mm)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service