Skip to Content
Merck
All Photos(1)

Key Documents

1.52256

Supelco

Chromolith® Guard Cartridge Holder

L × I.D. 10 mm x 4.6 mm guard cartridge holder bioinert

Synonym(s):

Chromolith® 10-4.6 guard cartridge holder bioinert

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
Pricing and availability is not currently available.

Quality Level

product line

Chromolith®

parameter

400 bar pressure
400 bar pressure

technique(s)

HPLC: suitable
HPLC: suitable

column I.D.

4.6 mm

shipped in

ambient

storage temp.

no temp limit

Looking for similar products? Visit Product Comparison Guide

General description

The Chromolith® 10-4.6 guard cartridge holder bioinert is pressure stable up to 400 bar and made of PEEK-lined Stainless Steel. The holder is suitable to connect any Chromolith® guard cartridge of 10 mm length and 4.6 mm I.D. to an analytical Chromolith® HPLC column.

Learn more:
Brochure: Race through your Separations on Any System. Chromolith® Monolithic Silica HPLC Columns

All Supelco HPLC Columns, including monolithic Chromolith® columns, are fully compatible to all HPLC and UHPLC Instruments.
Supelco HPLC Products: The Best Choice for Any LC Instrument

Legal Information

Chromolith is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Chromolith® HPLC and UHPLC columns are made from monolithic silica with a bimodal pore structure using sol-gel technology.

Monolithic silica HPLC columns enable high-throughput analysis at low back pressure without loss of separation efficiency or peak capacity.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service