1.50357
Purospher®STAR Si (5 µm) HPLC Columns
L × I.D. 250 mm x 4.6 mm LiChroCART® HPLC cartridge, manuCART™ holder required for use
Synonym(s):
Purospher® STAR SI (5 µm) LiChroCART® 250-4.6
About This Item
Recommended Products
product name
Purospher® STAR Si (5 µm), L × I.D. 250 mm x 4.6 mm LiChroCART® HPLC cartridge, manuCART™ holder required for use
material
stainless steel column
Quality Level
Agency
suitable for USP L3
product line
Purospher®
feature
endcapped: no
packaging
1 ea of
parameter
250 bar pressure
65 °C max. temp.
technique(s)
HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (High)
column L × I.D.
25 cm × 4.6 mm
surface area
330 m2/g
matrix
fully porous particle
matrix active group
Silica bonding phase
particle size
5 μm
pore size
120 Å pore size
operating pH range
2-7.5
separation technique
hydrophilic interaction (HILIC)
normal phase
storage temp.
no temp limit
General description
Application
Features and Benefits
- Ultra-pure silica (99.999%) for excellent peak symmetry
- High separation efficiency
- Reproducible results from run-to-run and batch-to-batch
- Use with Normal-phase or HILIC conditions (needs to be flushed to HILIC mobile phase)
- Good suitability for LC-MS applications
Analysis Note
Theoretical Plates (N/m) (2-Nitrotoluene): ≥ 60000
Symmetry (2-Nitrotoluene): 0.8 - 1.4
Capacity factor (2-Nitrotoluene): 0.5 - 2.0
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service