1468540006
Fluid A
ready-to-use, bottle volume 300 mL , filling volume
About This Item
Recommended Products
Agency
EP 2.6.1
JP 4.06
USP 71
Quality Level
sterility
sterile; autoclaved
form
liquid
feature
closure type Screw Cap with Septum
ready-to-use
packaging
bottle of
technique(s)
microbiological culture: suitable
sterile filtration: suitable
bottle volume
300 mL , filling volume
500 mL
application(s)
cosmetics
food and beverages
pharmaceutical
sterility testing
compatibility
for use with Steritest®
shipped in
ambient
storage temp.
2-25°C
suitability
nonselective for
General description
Each bottle has a screw cap with septum closure to reduce the risk of cross-contamination and optimize the disinfection procedures. The media is supplemented with ascorbic acid which maintains cell viability.
Application
The product is robust and suitable for:
- Dissolving or diluting samples,
- Reconstituting commercial microorganism sample.
- As a transport medium for microorganisms.
Other Notes
Legal Information
Storage Class Code
12 - Non Combustible Liquids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service