1.17310
MAS-100 Iso MH® Remote Microbial Air Sampler
Pre-assembled for three heads with USB, digital I/O and ProfiNet/ProfiBus interfaces
Synonym(s):
MAS-100 Iso MH® Profinet Three Head Version, The MAS-100 Iso MH® 3 head version including a ProfiNet interface | air monitoring Sigma-Aldrich
About This Item
material
hardware
Agency
EN
ISO
feature
installed
manufacturer/tradename
MAS-100 Iso MH®
application(s)
air monitoring
pharmaceutical
compatibility
for use with 90 mm Petri dishes
Looking for similar products? Visit Product Comparison Guide
General description
If necessary, the base unit can be replaced during operation as one valve is still sealing the air duct.
Like all other MAS-100® air samplers, it′s principle of work is based on the Andersen impaction principle. The perforated lids are made of stainless steel. They are autoclavable and lids with identical sieve configuration are interchangeable without the need for additional calibration. The system has an integrated mass flow sensor which compensates for environmental temperature and pressure to provide a constant flow rate of 100 L/min ±2.5%.
All components in the enclosure are made exclusively of stainless steel and a precision seal without sealing ring between perforated lid and sampling head facilitates cleaning and disinfection. The innovative double valve system enables the sampling heads to be integrated into the decontamination process with VHP. Each unit has both an air and a sterilization pump that operate autonomously. Additional air filters can be installed between sampling head and control unit or at the exhaust of the control unit.
Each sampling head is calibrated for accurate flow rate automatically with a digital Anemometer such as MAS-100 Regulus or DA-100 NT.
This version is equipped with the following interfaces:
- RS232
- USB.
- SPS.
- 9 x digital IN/OUT.
- Profibus connected to a Profinet converter.
Application
Features and Benefits
- Developed according to GAMP 5, fully validated according to ISO 14698 and EN 17141.
- Can be used in environments of ISO 14644 cleanliness class 5 / GMP Grade A
- No moving components (e.g. blower) in the containment.
- Distance between sampling head inside the containment and the control unit outside up to 10 m (tested up to 50 m without active VHP contamination).
- Sequentially activated double valve protects the containment from contamination ingress.
- Active VHP decontamination cycle can be started manually or automatically.
Components
1 x MAS-100 Iso MH® control unit (pre-installed valves for three sampling heads) equipped with RS232; USB, SPS, 9 digital In/Out and Profibus to Profinet interfaces; a USB memory stick including installation manual; user manual and communication manual, which describes the communication protocol used to communicate with the instrument via all available interfaces; Declaration of Conformity; hardcopy of Calibration Certificate for each channel, Calibration certificate of used digital anemometer; Safety Data sheet and Feller correction table.
Optional Accessories:
- Various optional sample base units made of stainless steel are available for selection:
- Various Perforated lids made from stainless steel are available for selection:
- MAS-100 lso NT® Perforated lid, stainless steel, 300-hole edge protected (1091890001). MAS-100 lso NT® Perforated lid, stainless steel, 400-hole edge protected (order number 1092220001) or Perforated lid stainless steel 300x0.6 mm with edge protection and handle (order number 1191540001).
- MAS-100 Iso NT® Dust Cover, Stainless Steel (order number 1096440001)
- MAS-100 Iso NT® Elbow Joint with 2 Tri-Clamp devices (order number 1179820001)
- Silicone Tubing 3 m (order number ATBTUBE01)
- HOSE Connector, 1 1/2-inch to 25.4 mm hose, SST316L (Set of 2 -order number FTPF01501)
- MAS-100 lso NT® Tri-Clamp device, stainless steel (order number 1094400001)
- MAS-100 lso NT® Silicone screen gaskets for easy clean base (order number 1170990001) or MAS-100 lso NT® Silicone Gasket (order number 1170840001)
- Air Filter: 5" Opticap® XL 5 Capsule Filters (order number KTGRA05TT1) or 10" Opticap® XL 10 Capsule Filters (to be used for filtration of exhaust air of control unit - order number KTGRA10TT1)
- MAS-100 lso MH® Power Supply (order number 1097840001)
- MAS-100 lso MH® RS232, cable 10 m (order number 1170980001)
- MAS-100 Iso NT® Pressure Test Kit (order number 1170850001)
Legal Information
accessory
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service