Skip to Content
Merck
All Photos(1)

Documents

1.16464

Supelco

HPTLC plates, Silica gel 60 CN F₂₅₄s

pkg of 25 plates, plate L × W 10 cm × 10 cm, glass support

Synonym(s):

HPTLC Silica gel 60 CN Plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

200 μm

plate L × W

10 cm × 10 cm

particle size

5-6 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

25 Glass plates 10 x 10 cm

Linkage

Replaces: 16464-5; 16464

Analysis Note

Specific surface area (BET): 460 - 520 m²/g
Pore volume: 0.71 - 0.78 ml/g
d 50 (laser diffraction, size distribution): 5 - 7 µm
Layer thickness: 150 - 200 µm
Deviation of layer thickness per plate: ≤ 35 µm
Chromatographic testings:
A) Steroidtest, straight phase
hRf-values
- hydrocortisone, straight phase:
10 - 20
- Reichstein S, straight phase: 20 - 30
- Methyltestosterone, straight phase: 35 - 47
B) Steroid test, reversed phase
- methyltestosterone, steroid test: 36 - 48
- Reichstein S, steroid test: 46 - 58
- hydrocortisone, steroid test: 56 - 68
Typical value determined on an activated plate (120°C, 15 min)
Eluent a) petroleum benzine 40-60°/acetone (80/20 v/v)
Eluent b) acetone/water (30/70 v/v)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service