Recommended Products
Quality Level
form
medium granules (dehydrated (DCM))
manufacturer/tradename
GranuCult®
technique(s)
microbiological culture: suitable
pH
7.1-7.5 (22 °C, 50 g/L in H2O, after autoclaving)
solubility
50 g/L
bulk density
750 kg/m3
application(s)
food and beverages
microbiology
storage temp.
15-25°C
suitability
gelatin-liquefying bacteria
Related Categories
Analysis Note
Appearance (colour): yellowish-brown
Solidification behaviour (2 hrs., 45 °C): liquid
pH-value (25 °C): 7.1 - 7.5
Recovery on test medium (Escherichia coli ATCC 25922 (WDCM 00013)): ≥ 70 %
Recovery on test medium (Proteus hauseri ATCC 13315): ≥ 70 %
Recovery on test medium (Staphylococcus aureus ATCC 25923 (WDCM 00034)): ≥ 70 %
Recovery on test medium (Enterococcus faecalis ATCC 11700): ≥ 70 %
Recovery on test medium (Bacillus cereus ATCC 11778 (WDCM 00001)): ≥ 70 %
Recovery on test medium (Pseudomonas aeruginosa ATCC 27853 (WDCM 00025)): ≥ 70 %
Recovery on test medium (Aeromonas hydrophila ATCC 7966 (WDCM 00063)): ≥ 70 %
Incubation: 24 hrs.; 35 °C; aerobic.
Footnote
The designations basic, plus, or prime are added to indicate the quality control level, from basic quality control to standard QC plus to prime for full regulatory compliance.
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service