Skip to Content
Merck
All Photos(1)

Documents

1.05434

Supelco

PLC plates, Silica gel 60 RP-18 F₂₅₄s, 1 mm

pkg of 15 plates, plate L × W 20 cm × 20 cm, glass support

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

material

glass support
silica matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 15 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

1 mm

plate L × W

20 cm × 20 cm

particle size

20-40 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

15 Glass plates 20 x 20 cm
PLC plates allow users to separate samples that vary greatly in size – from grams down to milligrams. Available with or without a fluorescence indicator, PLC plates has 1 mm thickness. They also use our same proven silica-binder technology as in analytical TLC plates. To isolate the substance by extraction, users can simply scrape the spot from the layer.

Linkage

Replaces: 5434-7; 5434

Analysis Note

Chromatographic testings:
A) Cholesterin test
hRf-values
- cholesterin, cholesterin test:
30 - 50
B) Steroid test
- methyltestosterone, steroid test: 21 - 31
- Reichstein S, steroid test: 35 - 45
- hydrocortisone, steroid test: 45 - 55
Typical value determined on an activated plate (50-60°C, 60 min)
Eluent a) aceton/ water (95/5 v/v)
Eluent b) aceton/ water (60/40 v/v)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service