Z759872
Ohaus® Traveller balance
Model TA302, AC/DC input 230 V AC (universal plugs)
Synonym(s):
analytical scales, laboratory balances, weighing balances
About This Item
Recommended Products
material
stainless steel plate
feature
CE compliant
packaging
pack of 1 ea
manufacturer/tradename
Ohaus® 80251649
measuring range
resolution: 0.01 g
weighing capacity measuring range
300 g
parameter
10-40 °C temp. range
30-90% humidity limit
W × H × depth
149 mm × 73 mm × 224 mm
display W × H
84 mm × 17 mm
platform diam.
120 mm
battery power
4 AA (batteries not included)
Looking for similar products? Visit Product Comparison Guide
General description
Supplied with both European 2-pin Schuko and UK 3-pin plugs.
- Weigh-Thru Draftshield
- Stackable Draftshield
- Optional USB or RS232 connectivity
- Battery or AC power.
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service