Skip to Content
Merck
All Photos(1)

Key Documents

Z743264

Julabo® bath tubing

tubing insulation, I.D. × L 23 mm × 1 m , for use with 1/2 inch I.D. reinforced tubing

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$237.00

R$237.00


Estimated to ship onJune 01, 2025



Select a Size

Change View
1 EA
R$237.00

About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

R$237.00


Estimated to ship onJune 01, 2025


packaging

pack of 1 ea

manufacturer/tradename

Julabo 8930413

I.D. × L

23 mm × 1 m , for use with 1/2 inch I.D. reinforced tubing

Looking for similar products? Visit Product Comparison Guide

General description

Flexible connection of the application to the temperature control instrument for optimal use in the respective temperature range.

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service